M18™ & M12™ Vehicle Charger

Item #: 0256978

Cat #: 48-59-1810

UPC: 045242518715

$ 150.49 EA
Company wide:
10 in stock
Documents & Guides
Charger, Power Requirements: Plugs into Vehicle 12V or 24V DC Outlet, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster

Overview

Charger, Power Requirements: Plugs into Vehicle 12V or 24V DC Outlet, Compatible Batteries: M12 & M18, Charges batteries up to 40% faster

Charge on the go. The M18™ & M12™ vehicle charger allows users to charge battery packs on the go from the DC outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.

Also known as: 045242518715, 48-59-1810, MIL48591810

Features & Benefits

  • Vehicle charging - plugs into vehicle 12 V or 24 V DC outlet
  • Charges all M18 & M12 batteries - full system compatibility
  • Protective electronics - automatically shuts down charger to prevent excessive discharge of vehicle battery
  • 12 V / 24 V input voltage

Specifications

Volts DC: 12/24
Volts DC: 12/24