Cardboard Signs For Self-Marking, White, 9.5mm x 35mm.

Item #: 0256969

Cat #: 209-113

UPC:

$ 5.55 EA
Clearance
Price good while supplies last
Company wide:
382 in stock
Documents & Guides
Cardboard Signs For Self-Marking, White, 9.5mm x 35mm. Application: Laser Printer

Overview

Cardboard Signs For Self-Marking, White, 9.5mm x 35mm. Application: Laser Printer
Also known as: 209-113, WAG209113

Specifications

Color: White
Length: 25 mm
Width: 9.500 mm
Material: Cardboard
Color: White
Width: 9.500 mm
Length: 25 mm
Material: Cardboard