10mm Group Marker Carrier, White

Item #: 0256968

Cat #: 209-112

UPC:

$ 0.31 EA
Company wide:
141 in stock
Documents & Guides
Group Marker Carrier, Snaps into Screwless End Stops, Center Or Side Mounted, 10mm Wide, White

Overview

Group Marker Carrier, Snaps into Screwless End Stops, Center Or Side Mounted, 10mm Wide, White

Group Marker Carrier

Also known as: 209-112, WAG209112

Specifications

Mounting: DIN Rail, Screwless
Width: 10 mm
Material: Plastic
Color: White
Mounting: DIN Rail, Screwless
Material: Plastic
Width: 10 mm
Color: White