Pendant Single Light White

Item #: 0256948
Cat #: 6020-15
UPC: 785652602054
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, White Shade; Mounting: Center Lock-up;width: 10 In; Height: 10-3/4 In, 58 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 10 In Diameter X 9-5/8 In Height; Fitter Diameter: 3-13/16 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Hanging Globe; Fixture Material: Steel Body, Glass Shade; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Numberof Lamps: 1; Fixture Finish: White Body, White Shade; Mounting: Center Lock-up;width: 10 In; Height: 10-3/4 In, 58 In With Chain; Wire Length: 54 In; Lamp Included: No; Diffuser Size: 10 In Diameter X 9-5/8 In Height; Fitter Diameter: 3-13/16 In; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652602054, 6020-15, SEA602015

Specifications

Type: Pendant
Wattage: 150
Type: Pendant
Wattage: 150

Customer Reviews

No reviews for this product
(0)