ETN EGE3060FFGV Series G, EG-frame

Item #: 0256900

Cat #: EGE3060FFGV

UPC: 782116147243

$ 1466.84 EA
Company wide:
0 in stock

Overview

EGE3060FFGV
Also known as: 782116147243, EGE3060FFGV, CUTEGE3060FFGV

Specifications

Mounting: Panel
Poles: 3
Volts AC: 347, 600Y
Amps: 60
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Poles: 3
Amps: 60