1/2" PVC Coated Stainless Steel Flex, 25' Coil

Item #: 0256894

Cat #: S60500CTFC

UPC: 847656085810

$ 14.37 FT
Company wide:
100 in stock
Documents & Guides
1/2" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.

Overview

1/2" PVC Coated Stainless Steel Flexible Conduit, 25 Foot Coil.

The addition of the PVC coated jacket extruded over a 316 stainless steel core, allows for greater resistance to a wide range of corrosion, oils, greases and contaminants.

Also known as: 847656085810, S60500CTFC, CLBS60500CTFC

Specifications

Diameter: 1/2 in
Length: 25 ft
Jacket: PVC
Color: Gray
Material: 316 Stainless Steel
Package Type: Coil
Diameter: 1/2 in
Jacket: PVC
Material: 316 Stainless Steel
Length: 25 ft
Color: Gray
Package Type: Coil