GFT RAIL 166" MILL

Item #: 0256888

Cat #: 411166M

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

RAIL 166" MILL
Also known as: 411166M, UNR411166M

Specifications

Color: Silver
Length: 166 in, 13.800 ft
Material: Aluminum
Finish: Mill
Family / Style: GFT
Weight: 14.00 lbs
Color: Silver
Material: Aluminum
Family / Style: GFT
Length: 166 in, 13.800 ft
Finish: Mill
Weight: 14.00 lbs