GFT Solar Rail, 246", Mill

Item #: 0256887

Cat #: 411246M

UPC: 810039361986

$ 143.46 EA
Company wide:
13 in stock
Ground Fixed Tilt Solar Rail, 246 Inches, Mill Finish

Overview

Ground Fixed Tilt Solar Rail, 246 Inches, Mill Finish

GFT’s single post system along with shared rail design configuration and lightweight components allows for one or two person assembly.

Also known as: 810039361986, 411246M, UNR411246M

Specifications

Color: Silver
Length: 246 in, 20.500 ft
Material: Aluminum
Finish: Mill
Family / Style: GFT
Weight: 20.00 lbs
Color: Silver
Material: Aluminum
Family / Style: GFT
Length: 246 in, 20.500 ft
Finish: Mill
Weight: 20.00 lbs