Ground Fixed Tilt Hardware Kit

Item #: 0256886

Cat #: 404013

UPC: 810039360293

$ 33.83 EA
Company wide:
4 in stock
Documents & Guides
Ground Fixed Tilt Hardware Kit, Includes: (4) 5/8 Inch Flat Washer, (4) 5/8-11 x 1 Inch HHCS Bolt, (8) 5/8-11 Inch Flange Nut, (8) Serrated Flange Nut 1/4-20 Inch, (1) 3/4 Inch Flat Washer, (1) 3/4-10 x 1.500 Inch Serrated Flange Nut, (8) GFT Beam Clip

Overview

Ground Fixed Tilt Hardware Kit, Includes: (4) 5/8 Inch Flat Washer, (4) 5/8-11 x 1 Inch HHCS Bolt, (8) 5/8-11 Inch Flange Nut, (8) Serrated Flange Nut 1/4-20 Inch, (1) 3/4 Inch Flat Washer, (1) 3/4-10 x 1.500 Inch Serrated Flange Nut, (8) GFT Beam Clip

Unirac’s GROUND FIXED TILT™ system is a pre-engineered, single-post solution designed to simplify ground mount projects of any scale. With 20° and 30° tilt options and compatibility with all large-format modules, GROUND FIXED TILT uses standardized, lightweight components that are in stock and ready to ship. Backed by industry-leading project support, GROUND FIXED TILT delivers speed, strength, and system flexibility from permitting through installation.

Also known as: 810039360293, 404013, UNR404013

Specifications

Family / Style: GFT
Weight: 3.00 lbs
Size: 5/8-11
Family / Style: GFT
Size: 5/8-11
Weight: 3.00 lbs