100A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0256868

Cat #: LPJ-100SP

UPC: 051712523400

$ 156.53 EA
Company wide:
352 in stock
Documents & Guides
Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

Overview

Fuse, 100 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523400, LPJ-100SP, BUSLPJ100SP

Specifications

Mounting: Blade
Amps: 100
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Amps: 100
Family / Style: LPJ
Volts AC: 600
Interrupt Rating DC: 100 kA