Mod. Enclosure, 2-DR, STL, Lt Gry

Item #: 0256856

Cat #: P2KOD20186

UPC: 783510323110

$ 6712.50 EA
Company wide:
0 in stock
Documents & Guides
Modular Enclosure, 2-Door, Mild Steel, Light Gray

Overview

Modular Enclosure, 2-Door, Mild Steel, Light Gray
Also known as: 783510323110, P2KOD20186, HOFP2KOD20186

Specifications

Material: Steel
Depth: 23.820 in
Finish: Powder Coated
Height: 78.820 in
Width: 71.170 in
Material: Steel
Finish: Powder Coated
Width: 71.170 in
Depth: 23.820 in
Height: 78.820 in