
Cat 6A SlimLine Boot Patch Cord, 3 ft, White
Item #: 0256809
Cat #: 6AS10-3W
UPC: 078477403396
$ 24.19 EA
Company wide:
0
in stock
Documents & Guides
LEV 6AS10-03W CAT6A FTP 3'WH
Overview
LEV 6AS10-03W CAT6A FTP 3'WH
Cat 6A Slimline Patch Cord, 3 Feet, White
Also known as: 078477403396, 6AS10-3W, LEV6AS103W
Specifications
| Length: | 3 ft |
| Color: | White |
| Length: | 3 ft |
| Color: | White |