SHA 90803H MH400/BU (PK X 6)

Item #: 0256800
Cat #: 90803H
UPC: 726585908035
Call for price
Company wide:
0 in stock
SHA 90803H MH400/BU (PK X 6)

Overview

SHA 90803H MH400/BU (PK X 6)
Also known as: 726585908035, 90803H, SHA90803H

Specifications

Shape: ED37 (Elliptical Dimple)
Lumens: 36000
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 65
Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 36000
Wattage: 400

Customer Reviews

No reviews for this product
(0)