SHA 94000V MS350W/PS/BU (PK X 6)

Item #: 0256799
Cat #: 94000V
UPC: 726585940004
Call for price
Company wide:
0 in stock
Documents & Guides
SHA 94000V MS350W/PS/BU (PK X

Overview

SHA 94000V MS350W/PS/BU (PK X
Also known as: 726585940004, 94000V, SHA94000V

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 68
Wattage: 350
Shape: ED37 (Elliptical Dimple)
Color Rendering Index (CRI): 68
Color Temperature: 4000 (Cool White)
Wattage: 350

Customer Reviews

No reviews for this product
(0)