Can & Trim Combo Kit, NEMA 3R, Use Correct #0465074

Item #: 0256759
Cat #: LWPQ2036
UPC:
Call for price
Company wide:
0 in stock
Panel Board, Can, NEMA 3R, Surface Mount, Galvanized Steel, 36 Inch Height x 20 Inch Width x 5.75 Inch Depth, Use Correct #0465074

Overview

Panel Board, Can, NEMA 3R, Surface Mount, Galvanized Steel, 36 Inch Height x 20 Inch Width x 5.75 Inch Depth, Use Correct #0465074
Also known as: LWPQ2036, CUTLWPQ2036

Specifications

Mounting: Surface
Product Width: 20 in
IP/NEMA Rating: 3R
Product Height: 36 in
Product Depth: 5.750 in
Mounting: Surface
IP/NEMA Rating: 3R
Product Depth: 5.750 in
Product Width: 20 in
Product Height: 36 in

Customer Reviews

No reviews for this product
(0)