Duct Sealing Compound, 1 lb.

Item #: 0256737

Cat #: DS-1LB

UPC: 050169900017

$ 8.60 EA
Company wide:
104 in stock
Documents & Guides
DS-1 Duct Seal. It is non-staining, can be painted, and is an excellent moisture barrier for weather-sealing service entries, electrical cables, conduit ducts, etc. Soft, non-hardening weather-proof compound, easily applied in all working temperatures.

Overview

DS-1 Duct Seal. It is non-staining, can be painted, and is an excellent moisture barrier for weather-sealing service entries, electrical cables, conduit ducts, etc. Soft, non-hardening weather-proof compound, easily applied in all working temperatures.

RACO Duct Sealing Compound is an asbestos free, non-toxic general sealing compound for use in indoor or outdoor applications. Common uses include sealing around electrical boxes, flashings, and mast service entries. It is permanently soft and will adhere to most clean dry surfaces.

Also known as: 050169900017, DS-1LB, RACDS1LB

Features & Benefits

  • Non-corrosive: safe for metals and plastics
  • Non-Irritant to skin
  • Paintable
  • Recommended temperature usage range: 25? to +120?F
  • Temperature tolerance range: -30? to +175?F
  • Will not slump at +275?F
  • Gray Color

Specifications

Type: Duct, Duct Seal
Color: Gray
Type: Duct, Duct Seal
Color: Gray