14AWG SOLID PIGTAIL 8 INCH - BARE

Item #: 0256732

Cat #: 997

UPC: 050169009970

$ 7.41 EA
Company wide:
0 in stock
Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)

Overview

Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)

#14 Solid Bare Copper Wire Pigtail, 8 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws

Also known as: 050169009970, 997, RAC997

Features & Benefits

  • RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws

Specifications

Size: 8
Color: Green
Material: Copper
Size: 8
Material: Copper
Color: Green