14AWG SOLID PIGTAIL 6 INCH - BARE

Item #: 0256730

Cat #: 984

UPC: 050169009840

$ 6.15 EA
Company wide:
0 in stock
Documents & Guides
Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)

Overview

Grounding Pigtails, #14 Solid bare copper wire, captive 4-way combo headgreen dye finish ground screw one end (25 pc. Bundles)

#14 Solid Bare Copper Wire Pigtail, 6 in. Length (25/BE) RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws #14 solid un-insulated copper wire Captive four-way combo head ground screw 6 in. wire length Suitable for 10-32 threaded hole

Also known as: 050169009840, 984, RAC984

Features & Benefits

  • RACO® 6" and 8" ground pigtails feature 4-way slotted, phillips, hex-head) combo 10-32 captive screws
  • #14 solid un-insulated copper wire
  • Captive four-way combo head ground screw
  • 6 in. wire length
  • Suitable for 10-32 threaded hole

Specifications

Size: 6
Color: Green
Material: Copper
Size: 6
Material: Copper
Color: Green