4SQ COVER TWO DEVICE - DUPLEX / GFCI

Item #: 0256723

Cat #: 915

UPC: 050169009154

Company wide:
0 in stock
4 In. Square Non-Crushed Corner Covers - Raised 1/2 In., 1 GFCI and 1Duplex Receptacle

Overview

4 In. Square Non-Crushed Corner Covers - Raised 1/2 In., 1 GFCI and 1Duplex Receptacle
Also known as: 050169009154, 915, RAC915

Features & Benefits

  • RACO® exposed work covers include required hardware for mounting the receptacle(s)
  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
  • Non-crushed corner covers allow for additional wiring capacity for GFCI's and dimmers
  • 1/2 in. reducer bushing included for 1/2 in. or 3/4 in. conduit
  • Steel body with malleable iron swivel hub
  • Single keyhole allows for installation of cover without removing the box screws
  • Swivel cover designed to limit swing from vertical to 20 degrees
  • N/A

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65