LOW VOLTAGE MOUNTING BRACKET - POLYBAG

Item #: 0256720

Cat #: 9017

UPC: 050169090176

$ 19.87 EA
Company wide:
0 in stock
Low Voltage Mounting Bracket, New or Old Work One Gang

Overview

Low Voltage Mounting Bracket, New or Old Work One Gang

Raco Mounting Bracket supports 3 in. x 2 in. switch boxes when mounted to a stud. It mounts standard Low-Voltage wall plates, old work or new work. The mounting bracket is for a single gang.

Also known as: 050169090176, 9017, RAC9017

Features & Benefits

  • For use on low voltage Class 2 circuits only where electrical boxes are not required
  • Can be used to mount telephone jacks, computer outlets, security/sound systems, television antennas, etc.
  • Fast, precise mounting of low voltage wall plates to walls or studs
  • 2 brackets per poly bag

Specifications

Material: Steel
Material: Steel