FLOOR MOUNTED BOX SUPPORT - 12IN TALL

Item #: 0256717

Cat #: 9009

UPC: 050169090091

$ 13.99 EA
Company wide:
0 in stock
Floor Mounted Box Supports, 18 In. Tall Bracket

Overview

Floor Mounted Box Supports, 18 In. Tall Bracket
Also known as: 050169090091, 9009, RAC9009

Features & Benefits

  • Fold back stabilizer prevents bracket from being pushed back in wall cavity during drywall installation
  • Designed for mounting square boxes 12" or 18" above floor. Mounts to metal or wood plate
  • Mounts 4" or 4-11/16" sq. boxes
  • Box can be mounted on support without drywall ring to save time by providing maximum working area in box
  • When mounted, raised cover is brought to within 1/16" of drywall everytime and will not bulge or break drywall

Specifications

No Specifications Available