MOUNTING BRKT 24IN SPAN 4-BOX POSITION

Item #: 0256710

Cat #: 9002

UPC: 050169090022

$ 15.99 EA
Company wide:
0 in stock
Fixed Position Box Mounting Bracket - for 4 In. and 4-11/16 In. SquareBoxes, (4) Box, for 24 In. On Center Studs

Overview

Fixed Position Box Mounting Bracket - for 4 In. and 4-11/16 In. SquareBoxes, (4) Box, for 24 In. On Center Studs

Raco Mounting Bracket supports electrical boxes when mounted to a stud. The mounting bracket positions the electrical boxes, plaster ears and low voltage devices between studs. The bracket accommodates up to four boxes for 16 in. on center studs.

Also known as: 050169090022, 9002, RAC9002

Features & Benefits

  • Fold-back stabilizer leg prevents bracket from being pushed back in wall cavity during drywall installation
  • Designed for 2-1/2 in. or 3-1/2 in. studs
  • Mounts 4 in. or 4-11/16 in. sq. boxes
  • Box can be mounted on ring without raised cover to save time by providing maximum work area inside box
  • When mounted, raised cover is brought to within 1/16 in. of drywall everytime and will not bulge or break drywall
  • Fold-back stabilizer leg prevents bracket from being pushed back into wall cavity
  • Made from zinc, pre-coated, steel

Specifications

No Specifications Available