4-11/16 Inch Square Cover, 1-Gang,Tile Cover, 2" Depth, Steel

Item #: 0256706

Cat #: 899B

UPC: 050169500682

$ 25.78 EA
Company wide:
92 in stock
Documents & Guides
4-11/16 Inch Square Cover, 1-Gang,Tile Cover, 2 Inch Depth, Cubic Inches: 16.0, Steel

Overview

4-11/16 Inch Square Cover, 1-Gang,Tile Cover, 2 Inch Depth, Cubic Inches: 16.0, Steel

Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings, quick and accurate positioning 

Also known as: 050169500682, 899B, RAC899B

Features & Benefits

  • Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
  • Quick and accurate positioning
  • Break off front tabs
  • 16.0 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls

Specifications

Depth: 2 in
Gangs: 1
Material: Steel
Depth: 2 in
Material: Steel
Gangs: 1