
4 in. Square Cover, Universal Exposed Work, 1-Round Device, 3-in-1 Plates
Item #: 0256698
Cat #: 811U
UPC: 050169978115
$ 9.78 EA
Company wide:
0
in stock
Documents & Guides
RAC 811U 4SQ EXP ROUND UNIVER
Overview
RAC 811U 4SQ EXP ROUND UNIVER
Raco's 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 050169978115, 811U, RAC811U
Features & Benefits
- RACO® exposed work covers include required hardware for mounting receptacle(s)
- RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A)/ No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent
- Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions
Specifications
| Material: | Steel |
| Material: | Steel |