4A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0256696

Cat #: LLNRK004

UPC: 079458330533

$ 42.83 EA
Company wide:
0 in stock
Documents & Guides
4A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

4A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330533, LLNRK004, LFULLNRK004

Specifications

Class: RK1
Amps: 4
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: RK1
Volts DC: 125
Volts AC: 250
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Amps: 4
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating DC: 20 kA