RACO 725 4 ROUND COVER BLANK 3/4 KO

Item #: 0256679
Cat #: 725
UPC: 050169007259
$ 7.95 EA
Company wide:
5 in stock

Overview

RAC 725 4 ROUND CVR BLANK 3/4
Raco's octagon and round 5" round covers feature state-of-the-art powder coat paint finish which provides a light texture finish and scratch resistance.
Also known as: 050169007259, 725, RAC725

Specifications

Knockouts: 3/4 in
Material: Steel
Diameter: 4 in
Knockouts: 3/4 in
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)