Floor Box, Round, Brass Cover/Flange, Non-Metallic

Item #: 0256671

Cat #: 6RF151SR

UPC: 050169953570

$ 159.07 EA
Company wide:
0 in stock
Documents & Guides
Floor Box, Round, Brass Cover/Flange, Includes: 15 Amp, 125 Volt Tamper Resistant Receptacle, Non-Metallic

Overview

Floor Box, Round, Brass Cover/Flange, Includes: 15 Amp, 125 Volt Tamper Resistant Receptacle, Non-Metallic
Also known as: 050169953570, 6RF151SR, RAC6RF151SR

Features & Benefits

  • Has solid brass cover and flange.
  • 15A, 125V tamper resistant receptacle.
  • Self leveling, easy screw fastening.
  • Solid brass floor plate
  • Cut-out template provided to assure proper sub-floor preparation
  • Brass cover provided to protect device when not in use
  • UL and CSA listed
  • Note: product may vary by store
  • N/A

Specifications

Material: Brass
Height: 8 in
Width: 3.500 in
Depth: 3.500 in
Material: Brass
Width: 3.500 in
Height: 8 in
Depth: 3.500 in