
Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2" Depth, Steel
Item #: 0256669
Cat #: 698B
UPC: 050169500651
$ 43.25 EA
Company wide:
2
in stock
Documents & Guides
Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (16) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Overview
Masonry Box, Type: Block-Loc™, 4-Gang, Welded, 3-1/2 Inch Depth, Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (16) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Material: Steel/Galvanized. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Also known as: 050169500651, 698B, RAC698B
Features & Benefits
- Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
- Supplied with twenty-four 1/2-3/4 in. concentric knockouts
- Quick and accurate positioning
- Break off front tabs
- Non-gangable
- 89.8 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 3 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Material: | Steel |
| Color: | Gray |