
Masonry Box, Type: Block-Loc™, 2-Gang, Welded, 3-1/2" Depth, Steel
Item #: 0256668
Cat #: 696B
UPC: 050169500637
$ 18.38 EA
Company wide:
25
in stock
Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Overview
Masonry Box, 2-Gang, 3-1/2 Inch Depth, Non-Gangable, Side Knockouts: (4) 1/2 and 3/4 Inch Concentric, End Knockouts: (4) 1/2 and 3/4 Inch Concentric, Bottom Knockouts: (4) 1/2 and 3/4 Inch Concentric, Welded, Cubic Inches: 45.0, Material: Steel. Integral Brackets Securely Hold Power and Data Outlets to Concrete Block from Front and Back in Masonry Walls, Even in Irregular Cut Openings.
Also known as: 050169500637, 696B, RAC696B
Features & Benefits
- Integral brackets securely hold box to concrete block from front and back in masonry block walls, even in irregular openings
- TKO® Knockouts allow for design and installation flexibility
- Supplied with sixteen 1/2-3/4 in. TKO® knockouts
- Quick and accurate positioning
- Break off front tabs
- Non-gangable
- 45.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
- N/A
Specifications
| Depth: | 3 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Depth: | 3 1/2 in |
| Material: | Steel |
| Color: | Gray |