
Handy Box, 1-7/8" Deep, 1/2" Knockouts, Drawn, Steel
Item #: 0256663
Cat #: 666
UPC: 050169006665
$ 22.75 EA
Company wide:
7
in stock
4 In. x 2 In. Handy Box, 1-7/8 In. Deep - Drawn with Conduit KO's,Raised Ground
Overview
4 In. x 2 In. Handy Box, 1-7/8 In. Deep - Drawn with Conduit KO's,Raised Ground
RACO Handy boxes, also called utility boxes, are used for convenience outlets, switch boxes or small junction boxes
Also known as: 050169006665, 666, RAC666
Features & Benefits
- Constructed of pre-galvanized steel with raised ground
- 4 in. x 2 in., 1-7/8 in. deep
- Popular for exposed work applications (surface mounting may require conduit)
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with seven 1/2 in. and one 3/4 in. knockouts
- 13.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |