Shallow Strut - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 10'

Item #: 0256662

Cat #: P4000T 10EA

UPC: 702316512290

$ 4.85 FT
Company wide:
1,890 in stock
Documents & Guides
Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet

Overview

Shallow Strut - Elongated Holes on Back, Height: 13/16", Width: 1-5/8", Material: Aluminum, Length: 10 feet

Channel - Elongated Holes, Aluminum, 1-5/8" x 13/16" x 10'

Also known as: 702316512290, P4000T 10EA, SHALLOWSTRUTAL10, shallow strut, Unistrut, strut

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 13/16 in
Width: 1-5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum