Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

Item #: 0256653

Cat #: 6500NI-5

UPC: 050169953167

$ 257.66 EA
Company wide:
0 in stock
Documents & Guides
Floor Box Assembly, Includes Duplex Receptacle, Brass Floor PlateFloor Box Assembly, Includes Duplex Receptacle 15 Amp, 125 Volt, 2-Pole, 3-Wire, NEMA 15-5R (2) Screw Plugs, Brass Floor Plate

Overview

Floor Box Assembly, Includes Duplex Receptacle, Brass Floor PlateFloor Box Assembly, Includes Duplex Receptacle 15 Amp, 125 Volt, 2-Pole, 3-Wire, NEMA 15-5R (2) Screw Plugs, Brass Floor Plate
Also known as: 050169953167, 6500NI-5, RAC6500NI5

Features & Benefits

  • Contains low profile. 15A 125V tamper resistant receptacle

Specifications

Standards: California Proposition 65
Standards: California Proposition 65