Duplex Floor Box, 15A 125V, Complete BRS

Item #: 0256652

Cat #: 6500BR-5

UPC: 050169953150

$ 600.09 EA
Company wide:
0 in stock
Documents & Guides
Duplex Floor Box, 15A 125V, Complete BRS Rectangular, Metallic Floor Box Kit - Brass Finish or Nickel Finish Cover Plate

Overview

Duplex Floor Box, 15A 125V, Complete BRS Rectangular, Metallic Floor Box Kit - Brass Finish or Nickel Finish Cover Plate
Also known as: 050169953150, 6500BR-5, RAC6500BR5

Features & Benefits

  • Contains low profile. 15A 125V tamper resistant receptacle

Specifications

No Specifications Available