LOW VOLT DIVIDER 5511 PVC BOX

Item #: 0256638

Cat #: 6234

UPC: 050169062340

$ 51.32 EA
Company wide:
0 in stock
Round Floor Box and Accessories - Nonmetallic

Overview

Round Floor Box and Accessories - Nonmetallic

Low-Voltage Divider for 5511 PVC Floor Box Installs inside 5511 floor box for multi-service applications. Use separate conduit runs for power and voice/data cables. Accepts Hubbell® standard duplex receptacles or 15A Twist-Lok® duplex receptacles (HBL 4700 series). Power capacity - 19.6 cubic inches plus 2.40 cubic inches per inch of tube. Provides a low-voltage separation for multi-service applications when installed inside the Raco 5511 PVC Floor Box High strength rigid non-corrosive PVC construction Accepts Hubbell standard duplex or 15A Twist Lok duplex receptacles RACO non-metallic floor boxes and accessories are an economical solution to floor box installations Use with 15Amp 125Volt applications

Also known as: 050169062340, 6234, RAC6234

Features & Benefits

  • Installs inside 5511 floor box for multi-service applications. Use separate conduit runs for power and voice/data cables.
  • Accepts Hubbell® standard duplex receptacles or 15A Twist-Lok® duplex receptacles (HBL 4700 series).
  • Power capacity - 19.6 cubic inches plus 2.40 cubic inches per inch of tube.
  • Provides a low-voltage separation for multi-service applications when installed inside the Raco 5511 PVC Floor Box
  • High strength rigid non-corrosive PVC construction
  • Accepts Hubbell standard duplex or 15A Twist Lok duplex receptacles
  • RACO non-metallic floor boxes and accessories are an economical solution to floor box installations
  • Use with 15Amp 125Volt applications
  • N/A

Specifications

Color: Gray
Material: PVC
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65
Material: PVC