FLUSH PLUG 1 IN - 6285 6289 COVER

Item #: 0256637

Cat #: 6225

UPC: 050169062258

$ 128.78 EA
Company wide:
0 in stock
1 In. Crowned, Slotted Plug, Brass

Overview

1 In. Crowned, Slotted Plug, Brass
Also known as: 050169062258, 6225, RAC6225

Features & Benefits

  • Slotted and threaded design provides for easy installation.
  • 1 in. diameter
  • UPC barcoded

Specifications

Size: 1 in
Material: Brass
Standards: California Proposition 65
Size: 1 in
Standards: California Proposition 65
Material: Brass