Single Gang STAB-IT® Switch Box

Item #: 0256636

Cat #: 618S

UPC: 050169966181

$ 17.61 EA
Company wide:
0 in stock
Switch Box 3-1/2 in. Deep, Gangable with STAB-IT® Connector, Plaster Ears, 8 in. #12 Copper Pigtail, 3 in. x 2 in., 3-1/2 in. Deep

Overview

Switch Box 3-1/2 in. Deep, Gangable with STAB-IT® Connector, Plaster Ears, 8 in. #12 Copper Pigtail, 3 in. x 2 in., 3-1/2 in. Deep

Switch Box 3-1/2 in. Deep, Gangable with STAB-IT® Connector, Plaster Ears, 8 in. #12 Copper Pigtail

Also known as: 050169966181, 618S, RAC618S

Features & Benefits

  • 3 in. x 2 in., 3-1/2 in. deep
  • Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • Supplied with five 1/2 in. knockouts
  • Plaster ears allow a box to be used in "old work" applications
  • Includes 8 in.#12 solid copper ground pigtail
  • 18.0 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Depth: 3 1/2 in
Material: Steel
Depth: 3 1/2 in
Material: Steel