SWXBXw/EARS 3-1/2DP NMSC&1/2KO CAN

Item #: 0256635

Cat #: 601G

UPC: 050169506011

$ 61.60 EA
Company wide:
0 in stock
3-1/2 In. Deep Switch Boxes - Gangable with Nonmetallic Sheathed CableClamps, Plaster Ears, With Ground Screw Driven

Overview

3-1/2 In. Deep Switch Boxes - Gangable with Nonmetallic Sheathed CableClamps, Plaster Ears, With Ground Screw Driven
Also known as: 050169506011, 601G, RAC601G

Features & Benefits

  • 3 in. x 2 in., 3-1/2 in. deep
  • Gangable switch boxes offer the option of constructing a box to hold two or more devices
  • L clamps provided for nonmetallic sheathed cable (NMSC)
  • Supplied with seven 1/2 in. knockouts
  • Includes plaster ears for "cut-in" or "old work" applications
  • Ground screw driven
  • 18 cu. in. capacity
  • Acceptable for use in 2-hour fire rated walls
  • N/A

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel