
Switch Box, Gangable, 2-1/2" Deep, B Bracket, Drawn, Steel
Item #: 0256633
Cat #: 502
UPC: 050169005026
$ 41.71 EA
Company wide:
0
in stock
Documents & Guides
Switch Box, Gangable, 2-1/2 Inch Deep, B Bracket, End Knockouts: (2) 1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 12.5, Drawn, Steel
Overview
Switch Box, Gangable, 2-1/2 Inch Deep, B Bracket, End Knockouts: (2) 1/2 Inch, Side Knockouts: (4) 1/2 Inch, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 12.5, Drawn, Steel
Hardware for deadending conductor and guy wires, offered by the Hubbell-Chance brand, consist of Thimbleye® and ovaleye bolts, banding, eyenuts and eyelets, guy attachments and guy markers. All products are designed and manufactured in compliance with applicable electric utility and communications industry standards.
Also known as: 050169005026, 502, RAC502
Features & Benefits
- 3 in. x 2 in., 2-1/2 in. deep
- Includes B bracket for mounting to metal or wood studs with 5/8 in. set back
- Gangable switch boxes offer the option of constructing a box to hold two or more devices
- With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable
- Supplied with eight 1/2 in. knockouts
- 12.5 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Color: | Silver |
| Color: | Silver |