External Elbow, 2400 Series, Ivory

Item #: 0256598

Cat #: V2418M

UPC: 786776170504

$ 18.36 EA
Company wide:
7 in stock
Steel, External Elbow, 2400 Series. Size: 3" Length, 1-3/4", 1.9 Width, Ivory

Overview

Steel, External Elbow, 2400 Series. Size: 3" Length, 1-3/4", 1.9 Width, Ivory

2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.

Also known as: 786776170504, V2418M, WMDV2418M

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel