LED Flood Light

Item #: 0256585
Cat #: DSXF1 LED P1 50K M4
UPC:
$ 206.04 EA
Company wide:
6 in stock
Documents & Guides
LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze

Overview

LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze
Also known as: DSXF1 LED P1 50K M4, LITDSXF1LEDP150K

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Wattage: 21
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Volts AC: 120-277
Wattage: 21
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)