LED Flood Light

Item #: 0256585

Cat #: DSXF1 LED P1 50K M4

UPC: 194995903986

$ 290.13 EA
Company wide:
0 in stock
Documents & Guides
LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze

Overview

LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze
Also known as: 194995903986, DSXF1 LED P1 50K M4, LITDSXF1LEDP150KWF

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 21
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 21
Color: Bronze
Volts AC Range: 120 - 277