1/2" - 1" Ground Clamp

Item #: 0256541

Cat #: 3844

UPC: 786210038445

$ 29.69 EA
Company wide:
48 in stock
Documents & Guides
Bare Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1". ***For use with K&L Grade Copper Tubing Only***

Overview

Bare Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1". ***For use with K&L Grade Copper Tubing Only***

Ground clamps for K and L Grade Copper tubing only. K&L Grade Copper Tubing Ground Clamp, Brass Body, Wire Range #8 - 4, Water Pipe Size 1/2 - 1 Inch

Also known as: 786210038445, 3844, THB3844

Specifications

Diameter: 1/2 in, 1 in
Material: Copper
Color: Bronze
Allowable Gauge Range: 8 - 4
Diameter: 1/2 in, 1 in
Color: Bronze
Material: Copper
Allowable Gauge Range: 8 - 4