Strip Light

Item #: 0256511
Cat #: C 2 96T8 120
UPC: 784231066843
Call for price
Company wide:
0 in stock
Documents & Guides
General purpose 1or 2 lamp striplight, Two lamps, 59W T8 (96''), 120V, Electronic ballasts, SKU - 141039

Overview

General purpose 1or 2 lamp striplight, Two lamps, 59W T8 (96''), 120V, Electronic ballasts, SKU - 141039
Also known as: 784231066843, C 2 96T8 120, LITC296T8120GEB.

Specifications

Color: White
Material: Steel
Light Technology: Fluorescent
Color: White
Light Technology: Fluorescent
Material: Steel

Customer Reviews

No reviews for this product
(0)