Handheld Blower, 60V

Item #: 0256468

Cat #: DCBL770X1

UPC: 885911501118

Company wide:
0 in stock
Documents & Guides
Handheld Blower, 60V, Air Speed (Flat Concentrator): 175 MPH, Air Volume (Flat Concentrator): 287 CFM, Air Speed (Round Nozzle): 129 MPH, Air Volume (Round Nozzle): 423 CFM, Power Source: Lithium Ion. Includes: (1) DCB770 Handheld Blower, (1) 60V Max 3Ah Battery, (1) Concentrator Attachment & (1) Charger

Overview

Handheld Blower, 60V, Air Speed (Flat Concentrator): 175 MPH, Air Volume (Flat Concentrator): 287 CFM, Air Speed (Round Nozzle): 129 MPH, Air Volume (Round Nozzle): 423 CFM, Power Source: Lithium Ion. Includes: (1) DCB770 Handheld Blower, (1) 60V Max 3Ah Battery, (1) Concentrator Attachment & (1) Charger

The FLEXVOLT™ 60 V MAX* handheld blower powers through debris at 129 mph. It features a variable speed trigger and speed lock for total power control, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms. This kit contains a FLEXVOLT 20 V/60 V MAX* 9.0 Ah battery that powers 60 V MAX* tools or it can be backwards compatible to work with 20 V MAX* tools.

Also known as: 885911501118, DCBL770X1, DEWDCBL770X1

Specifications

Color: Black/Yellow
Standards: California Proposition 65
Type: Lithium Ion
Color: Black/Yellow
Type: Lithium Ion
Standards: California Proposition 65