Reciprocating Saw Blade Set, 10 Piece

Item #: 0256457

Cat #: DWABK410SETCS

UPC: 885911524032

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade Set, 10 Piece Set, 14/18 TPI Variable Tooth Pattern for Optimized Cuts, Set Includes: (7) 6 Inch Reciprocating Saw Blades, (3) 9 Inch Reciprocating Saw Blades, and Expandable Tough Case

Overview

Reciprocating Saw Blade Set, 10 Piece Set, 14/18 TPI Variable Tooth Pattern for Optimized Cuts, Set Includes: (7) 6 Inch Reciprocating Saw Blades, (3) 9 Inch Reciprocating Saw Blades, and Expandable Tough Case

DEWALT® BREAKAWAY™ reciprocating saw blades are designed for the contractor who is tired of throwing away blades halfway used. With the BREAKAWAY™ feature, the user is able to break away the used section of the blade and then reinsert the unused blade back into the saw. The 6” DEWALT®BREAKAWAY™ reciprocating saw blade breaks into a 4” blade, which allows up to 1” material to be cut. The 9” DEWALT® BREAKAWAY™ reciprocating saw blade breaks into a 6” blade, which allows up to 2” material to be cut. DEWALT® BREAKAWAY™ reciprocating saw blades have been designed with a thick body for added durability. DEWALT® BREAKAWAY™ reciprocating saw blades feature a 14/18 variable tooth pattern for optimized cuts in a variety of metal cutting applications.

Also known as: 885911524032, DWABK410SETCS, DEWDWABK410SETCS

Specifications

Type: 14/18 TPI, Reciprocating Saw Blade
Length: 6 in , 9 in
Type: 14/18 TPI, Reciprocating Saw Blade
Length: 6 in , 9 in