Breakaway™ Reciprocating Saw Blades

Item #: 0256453

Cat #: DWABK491418

UPC: 885911508193

Company wide:
0 in stock
Documents & Guides
No Documents Available
Breakaway™ Feature Allows For Full Blade Use, Without Compromising The Integrity Of The Blade. Thick Kerf Blade Design For Durability. 14/18Tpi Variable Tooth Pattern For Optimized Cuts In A Variety Of Metal Cutting Applications

Overview

Breakaway™ Feature Allows For Full Blade Use, Without Compromising The Integrity Of The Blade. Thick Kerf Blade Design For Durability. 14/18Tpi Variable Tooth Pattern For Optimized Cuts In A Variety Of Metal Cutting Applications

DEWALT BREAKAWAY reciprocating saw blades are designed for the contractor who is tired of throwing away blades halfway used. With the BREAKAWAY feature, the user is able to break away the used section of the blade and then reinsert the unused blade back into the saw. The 6-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 4-in blade, which allows up to 1-in material to be cut. The 9-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 6-in blade, which allows up to 2-in material to be cut. DEWALT BREAKAWAY reciprocating saw blades have been designed with a thick body for added durability. DEWALT BREAKAWAY reciprocating saw blades feature a 14/18 variable tooth pattern for optimized cuts in a variety of metal cutting applications.

Also known as: 885911508193, DWABK491418, DEWDWABK491418

Features & Benefits

  • BREAKAWAY feature allows for full blade use, without compromising the integrity of the blade
  • Thick kerf blade designed for increased durability
  • 14/18TPI variable tooth pattern for optimized cuts in a variety of metal cutting applications
  • Manufactured by DEWALT

Specifications

Type: Reciprocating Saw Blade
Type: Reciprocating Saw Blade