Reciprocating Saw Blade

Item #: 0256451

Cat #: DWABK491418P3

UPC: 885911519915

Company wide:
0 in stock
Documents & Guides
Reciprocating Saw Blade, 14/18 TPI, Length: 6", Breaks into a 4" Blade, Includes: (3) Blades.

Overview

Reciprocating Saw Blade, 14/18 TPI, Length: 6", Breaks into a 4" Blade, Includes: (3) Blades.

DEWALT BREAKAWAY reciprocating saw blades are designed for the contractor who is tired of throwing away blades halfway used. With the BREAKAWAY feature, the user is able to break away the used section of the blade and then reinsert the unused blade back into the saw. The 6-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 4-in blade, which allows up to 2-in material to be cut. The 9-in DEWALT BREAKAWAY reciprocating saw blade breaks into a 6-in blade, which allows up to 2-in material to be cut. DEWALT BREAKAWAY reciprocating saw blades have been designed with a thick body for added durability. DEWALT BREAKAWAY reciprocating saw blades feature a 14/18 variable tooth pattern for optimized cuts in a variety of metal cutting applications.

Also known as: 885911519915, DWABK491418P3, DEWDWABK491418P3

Features & Benefits

  • BREAKAWAY feature allows for full blade use, without compromising the integrity of the blade
  • Thick kerf blade designed for increased durability
  • 14/18TPI variable tooth pattern for optimized cuts in a variety of metal cutting applications
  • Manufactured by DEWALT
  • 14/18 TPI variable tooth pattern for optimized cuts in a variety of metal cutting applications
  • Applications include cutting of metal, galvanized pipe, copper pipe, conduit, metal studs and EMT

Specifications

Length: 6 in
Type: Reciprocrating, Saw Blade
Length: 6 in
Type: Reciprocrating, Saw Blade