Drive Mechanics Tool Set, 108 Piece

Item #: 0256439

Cat #: DWMT73801

UPC: 076174738018

Company wide:
0 in stock
Documents & Guides
Drive Mechanics Tool Set, 108 Piece Set, Includes 2 Pear Head Ratchets and a Variety of Sockets, Polished Chrome Vanadium Finish

Overview

Drive Mechanics Tool Set, 108 Piece Set, Includes 2 Pear Head Ratchets and a Variety of Sockets, Polished Chrome Vanadium Finish

DEWALT 108 piece mechanics tool set. Removable power tools accessory case. Durable anti-slip vinyl grip bit driver with maximum comfort.

Also known as: 076174738018, DWMT73801, DEWDWMT73801

Features & Benefits

  • Removable power tools accessory case
  • Quick release, 72 tooth ratchet for high torque ratcheting
  • Durable anti-slip vinyl grip bit driver with maximum comfort.
  • Knurled beauty rings help reduce slippage for hand tightening applications.
  • Lifetime Warranty
  • Includes: 3/8" drive ratchet. 3/8", 6pt sockets: sae 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, metric 10, 11, 12, 13, 14, 15, 16, 17
  • 3/8", 6pt deep sockets: sae 9/16, 5/8, 11/16, 3/4, metric 14, 15, 16, 17
  • 1/4" drive ratchet. 1/4" 6pt sockets: sae 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, metric 4, 5, 6, 7, 8, 9, 10, 11
  • 1/4" 6pt deep sockets: sae 11/32, 3/8, 7/16, 1/2, metric 10, 11, 12, 13

Specifications

Type: Wrench Set
Material: Chrome
Type: Wrench Set
Material: Chrome