Manual Starter, Full Voltage, 16A, 3P, NEMA 1, Push Button

Item #: 0256425

Cat #: CR101BA1A

UPC: 783166267615

$ 248.42 EA
Company wide:
0 in stock
Documents & Guides
Manual Starter, Full Voltage, 16 Amp, 3-Pole, NEMA 1 Enclosure, START/STOP Push Button

Overview

Manual Starter, Full Voltage, 16 Amp, 3-Pole, NEMA 1 Enclosure, START/STOP Push Button
Also known as: 783166267615, CR101BA1A, ABBCR101BA1A

Specifications

Poles: 3
Type: Manual Starter
Family / Style: CR101
Volts AC: 277
IP/NEMA Rating: NEMA 1
Amps: 16
Horsepower: 0.750
Poles: 3
Family / Style: CR101
IP/NEMA Rating: NEMA 1
Horsepower: 0.750
Type: Manual Starter
Volts AC: 277
Amps: 16