Quick Connect Plug, Brown

Item #: 0256422

Cat #: 90-632

UPC: 045923906329

Company wide:
0 in stock
Documents & Guides
Quick Connect Plug; Non Polarized; 18/2-SPT-1; 10A-125V; Brown Finish

Overview

Quick Connect Plug; Non Polarized; 18/2-SPT-1; 10A-125V; Brown Finish
Also known as: 045923906329, 90-632, SAT90632

Specifications

Color: Brown
Volts AC: 125
Color: Brown
Volts AC: 125